
Class 8.8, M12-0.70 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK
Mfr # M1270D9338
Zoro # G9085239
product price: $89.79
/pk 100, $0.90/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-0.70
Fastener Length
70 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1270D9338
Zoro #
G9085239
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12-0.70
Fastener Length
70 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Description
Cap Screws And Hex Bolts,M12X70,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.