Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK
- Mfr # HX18120250-025P2
- Zoro # G2878881
product price:Â
$
13.59
/pk of 25, $0.54/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HX18120250-025P2
- Zoro #
- G2878881
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 961
- Item
- Hex Head Cap Screw
- Fastener Industry Standards
- DIN 961
- Proof Load
- 85,000 psi
- Thread Type
- Extra Fine
- Tensile Strength
- 116,000 psi
- Rockwell Hardness
- HRC22
- Threadlocker Minimum Temperature
- M12-1.25
- Threadlocker Maximum Temperature
- 1.25 mm
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- DIN 961
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M12-1.25
- Fastener Length
- 25 mm
- Head Width
- 19 mm
- Min. Thread Length
- 25 mm
- Head Height
- 7.5 mm
- Head and Washer Height
- 7.5 mm
- Screw Size
- M12
- Minimum Thread Length
- 25 mm
- Overall Length
- 25 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.25, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 25 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.