Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 50 PK
- Mfr # M01251.120.0045
- Zoro # G9897828
product price:Â
$
32.39
/pk of 50, $0.65/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.25
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01251.120.0045
- Zoro #
- G9897828
- UPC #
- 190735979488
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8676
- Item
- Hex Head Cap Screw
- Tensile Strength
- 116,000 psi
- Rockwell Hardness
- HRC22
- Thread Type
- Extra Fine
- Dimensional Standards
- ISO 8676
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M12-1.25
- Threadlocker Maximum Temperature
- 1.25 mm
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- ISO 8676
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M12-1.25
- Fastener Length
- 45 mm
- Head Width
- 19 mm
- Min. Thread Length
- 45 mm
- Head Height
- 7.5 mm
- Head and Washer Height
- 7.5 mm
- Minimum Thread Length
- 45 mm
- Overall Length
- 45 mm
- Screw Size
- M12
- Wire Rope Length
- 45 mm
- Length
- 45 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.25, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 8676, Head Type Hex, Min. Thread Length 45 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.