Shop ZORO SELECT

Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK

  • Mfr # M01060.120.0065
  • Zoro # G5747271

product price: 
$
89.25
/pk of 50, $1.79/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.50
Head Width
19 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01060.120.0065
Zoro #
G5747271
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Thread Type
Fine
Rockwell Hardness
HRC22
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 960
Threadlocker Minimum Temperature
M12-1.50
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 960
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M12-1.50
Fastener Length
65 mm
Head Width
19 mm
Min. Thread Length
30 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
30 mm
Overall Length
65 mm
Screw Size
M12
Wire Rope Length
65 mm
Length
65 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products