Zoro Homepage

Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 25 PK

  • Mfr # M01060.120.0075

  • Zoro # G2661639


product price: $25.79
/pk 25, $1.03/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.50
Head Width
19 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01060.120.0075
Zoro #
G2661639
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.50
Fastener Length
75 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 960
Thread Type
Metric Fine
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Dimensional Standards
DIN 960
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M12-1.50
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products