Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK
- Mfr # M01250.120.0030
- Zoro # G9897496
product price:Â
$
33.29
/pk of 50, $0.67/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.50
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01250.120.0030
- Zoro #
- G9897496
- UPC #
- 190735979846
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8676
- Item
- Hex Head Cap Screw
- Tensile Strength
- 116,000 psi
- Thread Type
- Fine
- Rockwell Hardness
- HRC22
- Threadlocker Maximum Temperature
- 1.5 mm
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M12-1.50
- Thread Pitch
- 1.5 mm
- Dimensional Standards
- ISO 8676
- Manufacturer Location
- Globally Sourced
- Head Type
- Hex
- Fastener Industry Standards
- ISO 8676
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M12-1.50
- Fastener Length
- 30 mm
- Head Width
- 19 mm
- Head Height
- 7.5 mm
- Min. Thread Length
- 30 mm
- Head and Washer Height
- 7.5 mm
- Screw Size
- M12
- Minimum Thread Length
- 30 mm
- Overall Length
- 30 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 8676, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.