Class 8.8, M12-1.75 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 55 mm L, 50 PK

  • Mfr # M01420.120.0055

  • Zoro # G2655040


product price: $68.39
/pk 50, $1.37/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01420.120.0055
Zoro #
G2655040
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
55 mm
Head Width
19 mm
Min. Thread Length
30 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.75 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M12-1.75
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M12-1.75, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.