Shop ZORO SELECT

Class 8.8, M12-1.75 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 60 mm L, 50 PK

  • Mfr # M01420.120.0060
  • Zoro # G2655031

product price: 
$
90.49
/pk of 50, $1.81/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01420.120.0060
Zoro #
G2655031
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Rockwell Hardness
HRC22
Threadlocker Maximum Temperature
1.75 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M12-1.75
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 931
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M12-1.75
Fastener Length
60 mm
Head Width
19 mm
Min. Thread Length
30 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
30 mm
Screw Size
M12
Overall Length
60 mm
Wire Rope Length
60 mm
Length
60 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M12-1.75, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products