Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M12-1.75 Thread Size, Square Head Bolt, Black Oxide, Steel, 100 mm L, 25 PK

  • Mfr # M01030.120.0100

  • Zoro # G0307870


product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns

Key Features

External Square Drive
Class 8.8 Material Grade/Class
Head Height
12 mm
Proof Load (PSI)
580 N/sq mm
Head Type
External Square
Temp. Range (F)
-58 Degrees to 302 Degrees
Thread Size
M12-1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01030.120.0100
Zoro #
G0307870
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
12 mm
Thread Size
M12-1.75
Head Width
13 mm
Thread Length
100 mm
Fastener Length
100 mm
Size
M12x100mm
Minimum Thread Length
100 mm
Length Under Head
100mm

Details

Item
Square Head Bolt
Proof Load (PSI)
580 N/sq mm
Head Type
External Square
Temp. Range (F)
-58 Degrees to 302 Degrees
Tensile Strength (PSI)
800 N/sq mm
Meets/Exceeds
DIN 479
Square Head Bolt Type
Square Head Bolt
Thread Style
Fully Threaded
System of Measurement
Metric
Finish
Black Oxide
Material
Steel
Fastener Industry Standards
DIN 479
Thread Type
Coarse
Rockwell Hardness
C22 to C34
Tensile Strength
116,000 psi
Drive Type
External Square
Type
Square Head Bolt
Head Style
Square
Minimum Temperature
-58 Degrees F
Standards
DIN 479
Dimensional Standards
DIN 479
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M12x1.75, Overall Length 100 mm, Fastener Length 100 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 12 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products