Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 50 mm L, 25 PK
- Mfr # M01256.140.0050
- Zoro # G2655591
product price:Â
$
67.25
/pk of 25, $2.69/ea
Key Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M14-2.00
Fastener Length
50 mm
Head Width
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M14-2.00
- Fastener Length
- 50 mm
- Head Width
- 18 mm
- Min. Thread Length
- 34 mm
- Head Height
- 12.8 mm
- Drive Size
- 14 mm
- Flange Diameter
- 31 mm
- Minimum Thread Length
- 34 mm
- Screw Size
- M14
Description
Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 14 mm, Fastener Length 50 mm, Finish Zinc Yellow, Flange Diameter 31 mm, Flange Type Standard, Head Height 12.8 mm, Head Width 18 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 34 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M14x2.00, Thread Style Partially Threaded, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.