Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK
- Mfr # M01200.140.0060
- Zoro # G5339302
product price:Â
$
46.85
/pk of 25, $1.87/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Head Width
21 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01200.140.0060
- Zoro #
- G5339302
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Proof Load
- 640 N/sq mm
- Rockwell Hardness
- HRC22
- Tensile Strength
- 116,000 psi
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- DIN 931
- Threadlocker Minimum Temperature
- M14-2.00
- Threadlocker Maximum Temperature
- 2 mm
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- DIN 931
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Dimensions
- Thread Size
- M14-2.00
- Fastener Length
- 60 mm
- Head Width
- 21 mm
- Head Height
- 8.8 mm
- Min. Thread Length
- 34 mm
- Head and Washer Height
- 8.8 mm
- Overall Length
- 60 mm
- Minimum Thread Length
- 34 mm
- Screw Size
- M14
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M14-2.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.