Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK

  • Mfr # M01070.160.0080

  • Zoro # G5544515


product price: $26.15
/pk 10, $2.61/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-1.50
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01070.160.0080
Zoro #
G5544515
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.50
Fastener Length
80 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
80 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 961
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Proof Load
580 N/sq mm
Thread Type
Metric Fine
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M16-1.50
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 80 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.