Shop ZORO SELECT

Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 10 PK

  • Mfr # M01010.160.0065
  • Zoro # G2661867

product price: 
$
13.59
/pk of 10, $1.36/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01010.160.0065
Zoro #
G2661867
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M16-2.00
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
2 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Tap Bolt
Dimensional Standards
DIN 933
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Dimensions

Thread Size
M16-2.00
Fastener Length
65 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
65 mm
Screw Size
M16
Overall Length
65 mm
Minimum Thread Length
65 mm
Wire Rope Length
65 mm
Length
65 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 65 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.