This item is Discontinued.

Zoro Select Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 30 PK L01200.160.0150

Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 30 PK (Discontinued)

  • Mfr # L01200.160.0150
  • Zoro # G5667560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01200.160.0150
Zoro #
G5667560
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
150 mm
Head Width
24 mm
Min. Thread Length
44 mm
Head Height
10 mm
Minimum Thread Length
44 mm
Dia./Thread Size
M16-2.00

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Head Type
Hex
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 931
Tensile Strength
116,000 psi
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Thread Pitch
2 mm
Threadlocker Minimum Temperature
M16-2.00
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2 mm
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 44 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.