Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK
- Mfr # M01210.160.0035
- Zoro # G5343721
product price:Â
$
13.89
/pk of 25, $0.56/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Fastener Length
35 mm
Head Width
24 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01210.160.0035
- Zoro #
- G5343721
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Tensile Strength
- 116,000 psi
- Proof Load
- 640 N/sq mm
- Rockwell Hardness
- HRC22
- Thread Type
- Coarse
- Dimensional Standards
- DIN 933
- Threadlocker Maximum Temperature
- 2 mm
- Threadlocker Minimum Temperature
- M16-2.00
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M16-2.00
- Fastener Length
- 35 mm
- Head Width
- 24 mm
- Head Height
- 10 mm
- Min. Thread Length
- 35 mm
- Overall Length
- 35 mm
- Screw Size
- M16
- Minimum Thread Length
- 35 mm
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.