Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK

  • Mfr # M01200.160.0050

  • Zoro # G5701245


product price:  $49.89
/pk 25, $2.00/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Fastener Length
50 mm
Head Width
24 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01200.160.0050
Zoro #
G5701245
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
50 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
38 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Thread Type
Coarse
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M16-2.00
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.