Shop ZORO SELECT

Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK

  • Mfr # M01061.180.0180
  • Zoro # G2661340

product price: 
$
52.99
/pk of 5, $10.60/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-1.50
Head Width
27 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01061.180.0180
Zoro #
G2661340
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 960
Proof Load
580 N/sq mm
Rockwell Hardness
HRC23
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 960
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M18-1.50
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Dimensions

Thread Size
M18-1.50
Fastener Length
180 mm
Head Width
27 mm
Head Height
11.5 mm
Min. Thread Length
48 mm
Overall Length
180 mm
Minimum Thread Length
48 mm
Screw Size
M18
Wire Rope Length
180 mm
Length
180 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-1.50, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 48 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products