Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK

  • Mfr # M01071.200.0050

  • Zoro # G2661027


product price: $33.75
/pk 10, $3.38/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-1.50
Head Width
30 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01071.200.0050
Zoro #
G2661027
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-1.50
Fastener Length
50 mm
Head Width
30 mm
Min. Thread Length
50 mm
Head Height
12.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Thread Type
Metric Extra Fine
Rockwell Hardness
HRC23
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 961
Threadlocker Maximum Temperature
1.5 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M20-1.50
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 961

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-1.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 50 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.