Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 5 PK
- Mfr # M01200.200.0180
- Zoro # G5340964
product price:Â
$
50.19
/pk of 5, $10.04/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01200.200.0180
- Zoro #
- G5340964
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Proof Load
- 660 N/sq mm
- Tensile Strength
- 120,350 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRC23
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M20-2.50
- Threadlocker Maximum Temperature
- 2.5 mm
- Dimensional Standards
- DIN 931
- Manufacturer Location
- Globally Sourced
- Screw Industry Standards
- DIN 931
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M20-2.50
- Fastener Length
- 180 mm
- Head Width
- 30 mm
- Min. Thread Length
- 52 mm
- Head Height
- 12.5 mm
- Head and Washer Height
- 12.5 mm
- Screw Size
- M20
- Minimum Thread Length
- 52 mm
- Overall Length
- 180 mm
- Wire Rope Length
- 180 mm
- Length
- 180 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M20-2.50, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 52 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.