Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M20-2.50 Thread Size, Square Head Bolt, Black Oxide, Steel, 80 mm L, 10 PK

  • Mfr # M01030.200.0080

  • Zoro # G0307758


product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns

Key Features

Class 8.8 Material Grade/Class
External Square Drive
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
22 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01030.200.0080
Zoro #
G0307758
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
80 mm
Head Width
22 mm
Head Height
20 mm
Minimum Thread Length
80 mm
Thread Length
80 mm
Size
M20x80mm
Length Under Head
80mm

Details

System of Measurement
Metric
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Head Type
External Square
Proof Load (PSI)
580 N/sq mm
Tensile Strength (PSI)
800 N/sq mm
Meets/Exceeds
DIN 479
Fastener Industry Standards
DIN 479
Rockwell Hardness
C22 to C34
Square Head Bolt Type
Square Head Bolt
Temp. Range (F)
-58 Degrees to 302 Degrees
Tensile Strength
116,000 psi
Drive Type
External Square
Type
Square Head Bolt
Head Style
Square
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 479
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Standards
DIN 479
Manufacturer Location
Globally Sourced

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M20x2.5, Overall Length 80 mm, Fastener Length 80 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 20 mm, Head Width 22 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products