Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK

  • Mfr # M01010.240.0080

  • Zoro # G5839181


product price: $31.15
/pk 10, $3.11/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M24-3.00
Head Width
36 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01010.240.0080
Zoro #
G5839181
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
80 mm
Head Width
36 mm
Head Height
15 mm
Min. Thread Length
80 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
3 mm
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M24-3.00
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 80 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.