Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M24-3.00 Thread Size, Square Head Bolt, Black Oxide, Steel, 90 mm L, 5 PK

  • Mfr # M01030.240.0090

  • Zoro # G0307697


product price: $205.99
/pk 5, $41.20/ea
Free Shipping & Returns

Key Features

External Square Drive
Class 8.8 Material Grade/Class
Head Width
24 mm
Finish
Black Oxide
Meets/Exceeds
DIN 479
System of Measurement
Metric
Thread Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01030.240.0090
Zoro #
G0307697
UPC #
-
Country of Origin
Multiple

Dimensions

Head Width
24 mm
Fastener Length
90 mm
Thread Length
90 mm
Size
M24x90mm
Thread Size
M24-3.00
Head Height
22 mm
Minimum Thread Length
90 mm
Length Under Head
90mm

Details

Finish
Black Oxide
Meets/Exceeds
DIN 479
System of Measurement
Metric
Proof Load (PSI)
580 N/sq mm
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength (PSI)
800 N/sq mm
Rockwell Hardness
C22 to C34
Head Type
External Square
Fastener Industry Standards
DIN 479
Material
Steel
Temp. Range (F)
-58 Degrees to 302 Degrees
Square Head Bolt Type
Square Head Bolt
Thread Style
Fully Threaded
Tensile Strength
116,000 psi
Type
Square Head Bolt
Drive Type
External Square
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Standards
DIN 479
Head Style
Square
Dimensional Standards
DIN 479
Manufacturer Location
Globally Sourced

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M24x3, Overall Length 90 mm, Fastener Length 90 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 22 mm, Head Width 24 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products