Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK

  • Mfr # M01010.300.0110

  • Zoro # G2661745


product price: $77.69
/pk 5, $15.54/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M30-3.50
Head Width
46 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01010.300.0110
Zoro #
G2661745
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Fastener Length
110 mm
Head Width
46 mm
Head Height
18.7 mm
Min. Thread Length
110 mm
Head and Washer Height
18.7 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Tensile Strength
120,350 psi
Rockwell Hardness
HRC23
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
3.5 mm
Threadlocker Minimum Temperature
M30-3.50
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 110 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.