Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK
Mfr # M01210.300.0050
Zoro # G2659259
product price:Â $65.19
/pk 5, $13.04/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M30-3.50
Head Width
46 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M01210.300.0050
Zoro #
G2659259
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M30-3.50
Fastener Length
50 mm
Head Width
46 mm
Head Height
18.7 mm
Min. Thread Length
50 mm
Head and Washer Height
18.7 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M30-3.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.