Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK
- Mfr # M01210.360.0100
- Zoro # G5732185
product price:Â
$
126.99
/pk of 5, $25.40/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M36-4.00
Head Width
55 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01210.360.0100
- Zoro #
- G5732185
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC22
- Tensile Strength
- 120,350 psi
- Proof Load
- 660 N/sq mm
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M36-4.00
- Dimensional Standards
- DIN 933
- Threadlocker Maximum Temperature
- 4 mm
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M36-4.00
- Fastener Length
- 100 mm
- Head Width
- 55 mm
- Head Height
- 22.5 mm
- Min. Thread Length
- 100 mm
- Head and Washer Height
- 22.5 mm
- Overall Length
- 100 mm
- Minimum Thread Length
- 100 mm
- Screw Size
- M36
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M36-4.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 22.5 mm, Head Width 55 mm, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.