
Class 8.8, M4-0.16 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 2000 PK
Mfr # M416D9338
Zoro # G9085327
product price: $79.39
/pk 2000, $0.04/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M4-0.16
Fastener Length
16 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M416D9338
Zoro #
G9085327
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4-0.16
Fastener Length
16 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Description
M4X16 Din 933 8 Point 8 Metric Fully Threaded Cap Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.