CAD Drawings

Download CAD Files

Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK

  • Mfr # M01258.060.0016

  • Zoro # G2655418

CAD Available

product price:  $25.99
/pk 100, $0.26/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Flange Type
Standard
Head Width
10 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01258.060.0016
Zoro #
G2655418
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm
Head Width
10 mm
Head Height
6.6 mm
Min. Thread Length
16 mm
Drive Size
6 mm
Flange Diameter
14 mm
Minimum Thread Length
16 mm

Details

CAD Available
Yes
System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
116,030 psi
Flange Bolt Type
Flange Bolt
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 6921
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 6921
Head Type - Bolts
Hex Flange
Thread Type
Coarse
Rockwell Hardness
HRC22
Type
Flange Bolt
Thread Pitch
1 mm
Dimensional Standards
DIN 6921
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 16 mm, Finish Zinc Plated, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 16 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.