Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK

  • Mfr # M01256.060.0025

  • Zoro # G2656005


product price:  $17.15
/pk 100, $0.17/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01256.060.0025
Zoro #
G2656005
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
10 mm
Min. Thread Length
18 mm
Head Height
6.6 mm
Drive Size
6 mm
Minimum Thread Length
18 mm
Flange Diameter
14 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Screw Industry Standards
DIN 6921
Head Type - Bolts
Hex Flange
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Screw Grade/Class
Class 8.8
Fastener Industry Standards
DIN 6921
Proof Load
580 N/sq mm
Tensile Strength
116,030 psi
Flange Bolt Type
Flange Bolt
Rockwell Hardness
HRC22
Type
Flange Bolt
Pack Size
Small Pack
Dimensional Standards
DIN 6921
Globally Sourced
Globally Sourced
Thread Pitch
1 mm
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 25 mm, Finish Zinc Yellow, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 18 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.