Zoro Homepage

Class 8.8, M6-1.00 Thread Size, Square Head Bolt, Black Oxide, Steel, 30 mm L, 100 PK

  • Mfr # M01030.060.0030

  • Zoro # G0308187


product price: $48.29
/pk 100, $0.48/ea

Key Features

Class 8.8 Material Grade/Class
External Square Drive
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
6 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01030.060.0030
Zoro #
G0308187
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm
Head Width
6 mm
Head Height
6 mm
Minimum Thread Length
30 mm
Size
M6x30mm
Thread Length
30 mm
Length Under Head
30mm

Details

System of Measurement
Metric
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Meets/Exceeds
DIN 479
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C22 to C34
Square Head Bolt Type
Square Head Bolt
Head Type
External Square
Proof Load (PSI)
580 N/sq mm
Tensile Strength (PSI)
800 N/sq mm
Fastener Industry Standards
DIN 479
Tensile Strength
116,000 psi
Drive Type
External Square
Type
Square Head Bolt
Dimensional Standards
DIN 479
Pack Size
Small Pack
Standards
DIN 479
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Head Style
Square
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M6x1, Overall Length 30 mm, Fastener Length 30 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 6 mm, Head Width 6 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products