Zoro Homepage

Class 8.8, M60-5.50 Hex Head Cap Screw, Black Oxide Steel, 320 mm L

  • Mfr # M01000.600.0320

  • Zoro # G2662040


product price: $212.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M60-5.50
Fastener Length
320 mm
Head Width
90 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01000.600.0320
Zoro #
G2662040
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M60-5.50
Fastener Length
320 mm
Head Width
90 mm
Head Height
38 mm
Min. Thread Length
145 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
120,350 psi
Rockwell Hardness
HRC23
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
5.5 mm
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M60-5.50
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M60-5.50, Fastener Length 320 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 145 mm, Head Height 38 mm, Head Width 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.