Shop ZORO SELECT

Class 8.8, M64-6.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L

  • Mfr # M01010.640.0160
  • Zoro # G2661657

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M64-6.00
Head Width
95 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01010.640.0160
Zoro #
G2661657
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Coarse
Rockwell Hardness
HRC23
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M64-6.00
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
6 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M64-6.00
Fastener Length
160 mm
Head Width
95 mm
Head Height
40 mm
Min. Thread Length
160 mm
Minimum Thread Length
160 mm
Screw Size
M64
Overall Length
160 mm
Wire Rope Length
160 mm
Length
160 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M64-6.00, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 160 mm, Head Height 40 mm, Head Width 95 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.