Shop ZORO SELECT

Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK

  • Mfr # M01210.070.0050
  • Zoro # G5343317

product price: 
$
20.19
/pk of 100, $0.20/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M7-1.00
Head Width
11 mm
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01210.070.0050
Zoro #
G5343317
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Fastener Industry Standards
DIN 933
Fastener Finish
Zinc Plated
Proof Load
640 N/sq mm
Screw Industry Standards
DIN 933
Rockwell Hardness
HRC22
Thread Type
Coarse
Threadlocker Minimum Temperature
M7-1.00
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M7-1.00
Fastener Length
50 mm
Head Width
11 mm
Min. Thread Length
50 mm
Head Height
4.8 mm
Head and Washer Height
4.8 mm
Screw Size
M7
Minimum Thread Length
50 mm
Overall Length
50 mm
Wire Rope Length
50 mm
Length
50 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M7-1.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 4.8 mm, Head Width 11 mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.