
Class 8.8, M8-0.55 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 400 PK
Mfr # M855D9318
Zoro # G9084889
product price: $88.89
/pk 400, $0.22/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-0.55
Fastener Length
55 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M855D9318
Zoro #
G9084889
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-0.55
Fastener Length
55 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
M8X55 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.