Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 22 mm L, 100 PK

  • Mfr # M01256.080.0045

  • Zoro # G2655908


product price:  $71.15
/pk 100, $0.71/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M8-1.25
Fastener Length
22 mm
Head Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01256.080.0045
Zoro #
G2655908
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
22 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
8.1 mm
Drive Size
8 mm
Minimum Thread Length
22 mm
Flange Diameter
18 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Proof Load
580 N/sq mm
Tensile Strength
116,030 psi
Thread Type
Coarse
Flange Bolt Type
Flange Bolt
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 6921
Head Type - Bolts
Hex Flange
Fastener Industry Standards
DIN 6921
Rockwell Hardness
HRC22
Type
Flange Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Pitch
1.25 mm
Dimensional Standards
DIN 6921
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 45 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.