Shop ZORO SELECT

Class 8.8, M12-1.75 Thread Size, Square Head Bolt, Black Oxide, Steel, 20 mm L, 50 PK

  • Mfr # M01030.120.0020
  • Zoro # G0307977

product price: 
$
297.99
/pk of 50, $5.96/ea
Free Shipping & Returns

Key Features

Class 8.8 Material Grade/Class
External Square Drive
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
13 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01030.120.0020
Zoro #
G0307977
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
20 mm
Head Width
13 mm
Head Height
12 mm
Minimum Thread Length
20 mm
Size
M12x20mm
Thread Length
20 mm
Length Under Head
20mm
Overall Length
32 mm
Wire Rope Length
32 mm
Length
32 mm

Details

System of Measurement
Metric
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Temp. Range (F)
-58 Degrees to 302 Degrees
Tensile Strength (PSI)
800 N/sq mm
Fastener Industry Standards
DIN 479
Rockwell Hardness
C22 to C34
Meets/Exceeds
DIN 479
Head Type
Square
Proof Load (PSI)
580 N/sq mm
Square Head Bolt Type
Square Head Bolt
Tensile Strength
116,000 psi
Type
Square Head Bolt
Drive Type
External Square
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
DIN 479
Maximum Temperature
302 Degrees F
Standards
DIN 479
Head Style
Square
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Steel

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M12x1.75, Overall Length 32 mm, Fastener Length 20 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Head Height 12 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products