Class 8.8, M24-3.00 Thread Size, Square Head Bolt, Black Oxide, Steel, 120 mm L, 5 PK

  • Mfr # M01030.240.0120

  • Zoro # G0207825


product price:  $227.99
/pk 5, $45.60/ea
Free Shipping & Returns

Key Features

External Square Drive
Class 8.8 Material Grade/Class
Finish
Black Oxide
Head Height
22 mm
Head Width
24 mm
Thread Length
120 mm
Rockwell Hardness
C22 to C34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01030.240.0120
Zoro #
G0207825
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
22 mm
Head Width
24 mm
Thread Length
120 mm
Size
M24x120mm
Thread Size
M24-3.00
Fastener Length
120 mm
Minimum Thread Length
120 mm
Length Under Head
120mm

Details

Finish
Black Oxide
Item
Square Head Bolt
Rockwell Hardness
C22 to C34
Tensile Strength (PSI)
800 N/sq mm
Thread Type
Coarse
Material
Steel
Head Type
Square
Square Head Bolt Type
Square Head Bolt
Meets/Exceeds
DIN 479
System of Measurement
Metric
Fastener Industry Standards
DIN 479
Proof Load (PSI)
580 N/sq mm
Thread Style
Fully Threaded
Temp. Range (F)
-58 Degrees to 302 Degrees
Tensile Strength
116,000 psi
Type
Square Head Bolt
Drive Type
External Square
Globally Sourced
Globally Sourced
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Head Style
Square
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 479
Standards
DIN 479
Manufacturer Location
Globally Sourced

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M24x3, Overall Length 120 mm, Fastener Length 120 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 22 mm, Head Width 24 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products