Class 9.8, Structural Bolt, 20 mm, Black Phosphate Steel, Hex Washer Head External Hex Drive, 50 PK
Mfr # 10970PK
Zoro # G5103612
product price: $8.79
/pk 50, $0.18/eaSold in multiples of 2 for $17.58
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
System of Measurement
Metric
Thread Size
0.80 mm
Fastener Length
20 mm
Head Width
8 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10970PK
Zoro #
G5103612
UPC #
841213026322
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
0.80 mm
Fastener Length
20 mm
Head Width
8 mm
Hex Width
8 mm
Head Height
4 mm
Overall Length
20 mm
Washer Outside Diameter
12 mm
Screw Size
M5
Washer Thickness
1 19/32 in
Maximum Head Height
4 mm
Maximum Head Width
8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 9.8
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Structural Bolt
Head Color
Black
Thread Type
Coarse
Pack Size
Small
Head Type
Hex Washer
Type
Machine Screw
Description
Bolt, Head Type Hex Washer, Material Steel, Finish Phosphate, Drive External Hex, Fastener Length 20 mm, Head Width 8 mm, Head Height 4 mm, Drive Size Not Applicable, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 12 mm, Washer Thickness 1 19/32 in, Maximum Head Width 8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.