Clean Room Buna-N O-Ring, Dash 010, PK25
Mfr # ZCLNH70FDA010
Zoro # G1652894
product price: $20.99
/pk 25, $0.84/eaKey Features
Dash Number
010
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCLNH70FDA010
Zoro #
G1652894
UPC #
193005136291
Country of Origin
United States
Dimensions
Nominal Inside Dia.
1/4"
Actual Inside Dia.
0.239"
Nominal Outside Dia.
3/8"
Actual Width
0.07 in
Actual Outside Dia.
0.379"
Nominal Width
1/16 in
Outside Diameter - Actual
0.379 in
Inside Diameter - Actual
0.239 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
3/8 in
Width - Actual
0.07 in
Inside Diameter - Nominal
1/4 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.2 in, Actual Width 0.07 in, Dash Number 010, Color White, Durometer 70A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -40 Degrees to 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.