Clean Room Buna-N O-Ring, Dash 113, PK25
Mfr # ZCLNH70FDA113
Zoro # G1652955
product price: $20.59
/pk 25, $0.82/eaKey Features
Dash Number
113
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCLNH70FDA113
Zoro #
G1652955
UPC #
193005136437
Country of Origin
United States
Dimensions
Nominal Inside Dia.
9/16"
Actual Inside Dia.
0.549"
Nominal Outside Dia.
3/4"
Nominal Width
3/32 in
Actual Outside Dia.
0.755"
Actual Width
0.103 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in
Outside Diameter - Nominal
3/4 in
Outside Diameter - Actual
0.755 in
Inside Diameter - Actual
0.549 in
Inside Diameter - Nominal
9/16 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.5 in, Actual Width 0.103 in, Dash Number 113, Color White, Durometer 70A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.755 in, Temp. Range -40 Degrees to 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.