Clean Room Buna-N O-Ring, Dash 122, PK25
Mfr # ZCLNH70FDA122
Zoro # G1653095
product price: $20.19
/pk 25, $0.81/eaKey Features
Dash Number
122
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCLNH70FDA122
Zoro #
G1653095
UPC #
193005136529
Country of Origin
United States
Dimensions
Nominal Inside Dia.
1-1/8"
Actual Inside Dia.
1.112"
Nominal Outside Dia.
1-5/16"
Actual Width
0.103 in
Nominal Width
3/32 in
Actual Outside Dia.
1.318"
Outside Diameter - Nominal
1 5/16 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1 1/8 in
Width - Actual
0.103 in
Inside Diameter - Actual
1.112 in
Outside Diameter - Actual
1.318 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.1 in, Actual Width 0.103 in, Dash Number 122, Color White, Durometer 70A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.318 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.