Clean Room Buna-N O-Ring, Dash 210, PK25
Mfr # ZCLNH70FDA210
Zoro # G1653007
product price: $22.59
/pk 25, $0.90/eaKey Features
Dash Number
210
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCLNH70FDA210
Zoro #
G1653007
UPC #
193005136536
Country of Origin
United States
Dimensions
Nominal Inside Dia.
3/4"
Actual Inside Dia.
0.734"
Nominal Outside Dia.
1"
Actual Outside Dia.
1.012"
Actual Width
0.139 in
Nominal Width
1/8 in
Inside Diameter - Actual
0.734 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
3/4 in
Outside Diameter - Nominal
1 in
Outside Diameter - Actual
1.012 in
Width - Actual
0.139 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.7 in, Actual Width 0.139 in, Dash Number 210, Color White, Durometer 70A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.012 in, Temp. Range -40 Degrees to 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.