Clean Room Buna-N O-Ring, Dash 212, PK25
Mfr # ZCLNH70FDA212
Zoro # G1653025
product price: $22.15
/pk 25, $0.89/eaKey Features
Dash Number
212
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCLNH70FDA212
Zoro #
G1653025
UPC #
193005136550
Country of Origin
United States
Dimensions
Nominal Inside Dia.
7/8"
Actual Inside Dia.
0.859"
Nominal Outside Dia.
1-1/8"
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
1.137"
Inside Diameter - Actual
0.859 in
Inside Diameter - Nominal
7/8 in
Width - Actual
0.139 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
1 1/8 in
Outside Diameter - Actual
1.137 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.8 in, Actual Width 0.139 in, Dash Number 212, Color White, Durometer 70A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -40 Degrees to 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.