Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean Room Buna-N O-Ring, Dash 215, PK25

  • Mfr # ZCLNH70FDA215

  • Zoro # G1653068


product price: $21.89
/pk 25, $0.88/ea

Key Features

Dash Number
215
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCLNH70FDA215
Zoro #
G1653068
UPC #
193005136581
Country of Origin
United States

Dimensions

Nominal Inside Dia.
1-1/16"
Actual Inside Dia.
1.046"
Nominal Outside Dia.
1-5/16"
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
1.324"
Width - Actual
0.139 in
Inside Diameter - Actual
1.046 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
1 5/16 in
Outside Diameter - Actual
1.324 in
Inside Diameter - Nominal
1 1/16 in

Details

Item
O-Ring
Dash Number
215
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
White
Application
Cleanroom
FDA Approved
Yes
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
Meets/Exceeds
FDA, ISO Class 10,000 Clean Room
Metal Detectable
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Clean Room
Standards
ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1 in, Actual Width 0.139 in, Dash Number 215, Color White, Durometer 70A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.324 in, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.