Clean Room Chair Ergonomic Chair, 21-1/2" to 29" Height, Vinyl, Colonial Blue

  • Mfr # BR-CLR-VMBCH-CR-CF-CC-8546

  • Zoro # G6645593


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
21-1/2" to 29"
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-VMBCH-CR-CF-CC-8546
Zoro #
G6645593
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Maximum
29 in
Seat Height - Minimum
21 1/2 in
Seat Thickness
2 1/2 in

Details

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Material
Vinyl
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Base Material
Aluminum
Item
Ergonomic Chair
Series
Basic
Weight Capacity
300 lb
Material
Vinyl (Antibacterial)
Frame Material
Cast Aluminum
Color
Colonial Blue
Number of Glides
0
Number of Casters
5
Foot Support
Yes
Standards
ANSI/BIFMA, CAL 117
Assembly
No
Cleanroom Class
ISO 4
Product Type
Cleanroom Task Chair
Style
Clean Room Desk Chair
Cushion Material
Polyurethane
ESD-Safe
Not ESD Safe
Chair Weight
34 lb
Includes Arms
Armless

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.