Shop ZORO SELECT

Clean Room Chair Ergonomic Chair, 21-1/2" to 29" Height, Vinyl, Colonial Blue

  • Mfr # BR-CLR-VMBCH-CR-NF-CC-8546
  • Zoro # G6644677

product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
21-1/2" to 29"
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-CLR-VMBCH-CR-NF-CC-8546
Zoro #
G6644677
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Minimum
21 1/2 in
Seat Height - Maximum
29 in
Seat Thickness
2 1/2 in
For Workbench Height
32 to 36 in

Details

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Material
Vinyl
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Base Material
Aluminum
Item
Ergonomic Chair
Series
Basic
Frame Material
Cast Aluminum
Material
Vinyl (Antibacterial)
Color
Colonial Blue
Weight Capacity
300 lb
Number of Casters
5
Number of Glides
0
Foot Support
No
Standards
ANSI/BIFMA, CAL 117
Cleanroom Class
ISO 4
Assembly
No
Product Type
Cleanroom Task Chair
Style
Clean Room Desk Chair
Chair Weight
32 lb
Cushion Material
Polyurethane
Includes Arms
Armless
ESD-Safe
Not ESD Safe
Wire Color
Blue

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.