Shop ZORO SELECT

Clean Room Chair Ergonomic Chair, 25-3/4" to 35-1/2" Height, Vinyl, Black

  • Mfr # BR-CLR-VHBCH-CR-CF-CC-8540
  • Zoro # G6646512

product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
25-3/4" to 35-1/2"
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-CLR-VHBCH-CR-CF-CC-8540
Zoro #
G6646512
UPC #
-
Country of Origin
United States
Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Base Material
Aluminum
Item
Ergonomic Chair
Series
Basic
Frame Material
Cast Aluminum
Color
Black
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Number of Glides
0
Standards
ANSI/BIFMA, CAL 117
Number of Casters
5
Foot Support
Yes
Assembly
No
Cleanroom Class
ISO 4
Product Type
Cleanroom Task Chair
Style
Clean Room Desk Chair
ESD-Safe
Not ESD Safe
Cushion Material
Polyurethane
Chair Weight
36 lb
Includes Arms
Armless
Wire Color
Black

Dimensions

Seat Height Range
25-3/4" to 35-1/2"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Minimum
25 3/4 in
Seat Thickness
2 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Maximum
35 1/2 in

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25-3/4 in to 35-1/2 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.