Clean Room Chair Ergonomic Chair, Adjustable Arms, 19" to 24" Height, Polyurethane, Vinyl

  • Mfr # BR-NCR-VDHCH-CR-T0-A1-RG-8546
  • Zoro # G6698321
product price: 
$
495.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Colonial Blue
Seat Height Range
19" to 24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-NCR-VDHCH-CR-T0-A1-RG-8546
Zoro #
G6698321
UPC #
-
Country of Origin
United States
Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Base Material
Aluminum
Item
Ergonomic Chair
Material
Polyurethane
Frame Material
Cast Aluminum
Color
Colonial Blue
Series
Class 100
Weight Capacity
300 lb
Number of Casters
0
Number of Glides
5
Back Tilt Backward
13.5 Degrees
Foot Support
No
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Chair
Style
Clean Room Desk Chair
ESD-Safe
Not ESD Safe
Cushion Material
Polyurethane
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included
Chair Weight
41 lb
Arm Type
Adjustable
Wire Color
Blue

Dimensions

Seat Height Range
19" to 24"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Maximum
24 in
Seat Thickness
2 1/2 in
Seat Height - Minimum
19 in
For Workbench Height
29 to 31 in

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.