Shop ZORO SELECT

Clean Room Chair Ergonomic Chair, No Arms, 19" to 24" Height, Polyurethane, Vinyl, Colonial Blue

  • Mfr # BR-NCR-VDHCH-CR-T1-A0-CC-8546
  • Zoro # G6696888

product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Colonial Blue
Seat Height Range
19" to 24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-NCR-VDHCH-CR-T1-A0-CC-8546
Zoro #
G6696888
UPC #
-
Country of Origin
United States
Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Base Material
Aluminum
Item
Ergonomic Chair
Color
Colonial Blue
Series
Class 100
Weight Capacity
300 lb
Material
Polyurethane
Frame Material
Cast Aluminum
Back Tilt Forward
10.5 Degrees
Seat Tilt Forward
8 Degrees
Standards
ANSI/BIFMA, CAL 117
Foot Support
No
Back Tilt Backward
13.5 Degrees
Seat Tilt Backward
3 Degrees
Number of Casters
5
Number of Glides
0
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Chair
Style
Clean Room Desk Chair
Includes Arms
Armless
Chair Weight
32 lb
Cushion Material
Polyurethane
ESD-Safe
Not ESD Safe
Wire Color
Blue

Dimensions

Seat Height Range
19" to 24"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Minimum
19 in
Seat Height - Maximum
24 in
For Workbench Height
29 to 31 in
Seat Thickness
2 1/2 in

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.