Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean Room Viton O-Ring, Dash 012, PK25

  • Mfr # ZCLNV70012

  • Zoro # G1666903


product price: $23.29
/pk 25, $0.93/ea

Key Features

Dash Number
012
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCLNV70012
Zoro #
G1666903
UPC #
193005136789
Country of Origin
United States

Dimensions

Nominal Inside Dia.
3/8"
Actual Inside Dia.
0.364"
Nominal Outside Dia.
1/2"
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
0.504"
Outside Diameter - Actual
0.504 in
Outside Diameter - Nominal
1/2 in
Inside Diameter - Nominal
3/8 in
Inside Diameter - Actual
0.364 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in

Details

Item
O-Ring
Dash Number
012
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
Application
Cleanroom
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Meets/Exceeds
FDA, USP Class VI, ISO Class 10,000 Clean Room
Temp. Range
-15° to 400° F
Metal Detectable
No
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Clean Room
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Standards
ISO Certified, USP Class VI
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.3 in, Actual Width 0.07 in, Dash Number 012, Color Black, Durometer 75A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, USP Class VI, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.