Clean Room Viton O-Ring, Dash 017, PK25
Mfr # ZCLNV70017
Zoro # G1667104
product price: $21.99
/pk 25, $0.88/eaKey Features
Dash Number
017
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCLNV70017
Zoro #
G1667104
UPC #
193005136833
Country of Origin
United States
Dimensions
Nominal Inside Dia.
11/16"
Actual Inside Dia.
0.676"
Nominal Outside Dia.
13/16"
Actual Width
0.07 in
Actual Outside Dia.
0.816"
Nominal Width
1/16 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
13/16 in
Inside Diameter - Nominal
11/16 in
Inside Diameter - Actual
0.676 in
Outside Diameter - Actual
0.816 in
Width - Actual
0.07 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 017, Color Black, Durometer 75A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, USP Class VI, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.